- Radial Shaft Seal
- 539.75 mm Shaft Diameter
- 590.55 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Housing Bore Dia. | 590.55 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Shaft Dia. | 539.75 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Weight | 10.281 LB |
| EAN or UPC | 85311135368 |

