- Radial Shaft Seal
- 54 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 13.5 mm Width
| Shaft Dia. | 54 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 80 mm |
| Weight | 0.185 LB |
| EAN or UPC | 85311283656 |
| Shaft Dia. | 54 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 80 mm |
| Weight | 0.185 LB |
| EAN or UPC | 85311283656 |