- Radial Shaft Seal
- 54 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 12 mm Width
description
- Dual lip design without inner cases.
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Shaft Dia. | 54 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA7 |
| Housing Bore Dia. | 75 mm |
| Temp Description | w/CCW Helix From Air Side |
| Seal Design | Molded Design |
| Pressure | 10 psi |
| Seal Application | Light Dirt Exclusion |
| Lip Material | Polyacrylate |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.135 LB |
| EAN or UPC | 85311177986 |

