- 55 mm ID x 100 mm OD x 21 mm Wide
- Single Shield w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Cage Type | Metal |
| icNumber | 7699732 |
| Inch/Metric | Metric Bore |
| Snap Ring | With Snap Ring |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Rows of Balls | Single |
| Static Load Rating [Max] | 44000 lbf |
| O.D. | 100 mm |
| Bearing Design | Deep Groove Design w/ Filling Notch |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Enclosure | Single Shield |
| Inner Ring Width | 21 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5300 rpm |
| Bearing Type | Radial |
| Preload Level | None |
| Seal Material | Metal |
| Cage Material | Steel |
| I.D. | 55 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 48400 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Series | 2 |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Width | 0.83 in, 21 mm |
| Material | Steel |
| Capacity | Maximum Capacity |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 21 mm |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Locating | Snap Ring Fitted |
| Seal Type | Non-Contact Seals |
| Weight | 1.585 LB |
| EAN or UPC | 7316576679803 |

