- Radial Shaft Seal
- 210 mm Shaft Diameter
- 265 mm Housing Bore Diameter
- 23 mm Width
| Shaft Dia. | 210 mm |
| Housing Bore Dia. | 265 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 3.645 LB |
| EAN or UPC | 85311183826 |
| Shaft Dia. | 210 mm |
| Housing Bore Dia. | 265 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 3.645 LB |
| EAN or UPC | 85311183826 |