
- Radial Shaft Seal
- 210.007 mm Shaft Diameter
- 250.291 mm Housing Bore Diameter
- 19.989 mm Width
Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 210.007 mm |
Housing Bore Dia. | 250.291 mm |
Weight | 1.77 LB |
EAN or UPC | 85311463058 |

Inch/Metric | Metric |
Lip Type | Non-Split |
Shaft Dia. | 210.007 mm |
Housing Bore Dia. | 250.291 mm |
Weight | 1.77 LB |
EAN or UPC | 85311463058 |