- Radial Shaft Seal
- 210 mm Shaft Diameter
- 245 mm Housing Bore Diameter
- 16 mm Width
| Shaft Dia. | 210 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 245 mm |
| Weight | 3.409 LB |
| EAN or UPC | 85311231039 |
| Shaft Dia. | 210 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 245 mm |
| Weight | 3.409 LB |
| EAN or UPC | 85311231039 |