- Radial Shaft Seal
- 210 mm Shaft Diameter
- 245 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Shaft Dia. | 210 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 245 mm |
| Lip Material | Nitrile |
| Weight | 3.441 LB |
| EAN or UPC | 85311096850 |

