- Radial Shaft Seal
- 210 mm Shaft Diameter
- 240 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 240 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 210 mm |
| Lip Type | Non-Split |
| Weight | 0.543 LB |
| EAN or UPC | 85311278850 |
| Housing Bore Dia. | 240 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 210 mm |
| Lip Type | Non-Split |
| Weight | 0.543 LB |
| EAN or UPC | 85311278850 |