- Radial Shaft Seal
- 210.007 mm Shaft Diameter
- 240.258 mm Housing Bore Diameter
- 16.002 mm Width
| Shaft Dia. | 210.007 mm |
| Housing Bore Dia. | 240.258 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 1.125 LB |
| EAN or UPC | 85311466639 |
| Shaft Dia. | 210.007 mm |
| Housing Bore Dia. | 240.258 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 1.125 LB |
| EAN or UPC | 85311466639 |