- Radial Shaft Seal
- 54 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 13 mm Width
| Shaft Dia. | 54 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 65 mm |
| Weight | 0.098 LB |
| EAN or UPC | 85311306713 |
| Shaft Dia. | 54 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 65 mm |
| Weight | 0.098 LB |
| EAN or UPC | 85311306713 |