- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 584.2 mm Housing Bore Diameter
- 22.225 mm Width
| Seal Application | General Purpose |
| Construction | HDSC2 |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Temp Description | w/6 Lugs |
| Housing Bore Dia. | 584.2 mm |
| Shaft Dia. | 533.4 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Weight | 10.206 LB |
| EAN or UPC | 85311154611 |

