- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 584.2 mm Housing Bore Diameter
- 22.23 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 533.4 mm |
| Housing Bore Dia. | 584.2 mm |
| Weight | 10.206 LB |
| EAN or UPC | 85311135122 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 533.4 mm |
| Housing Bore Dia. | 584.2 mm |
| Weight | 10.206 LB |
| EAN or UPC | 85311135122 |