- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 590.042 mm Housing Bore Diameter
- 16.48 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 533.4 mm |
| Housing Bore Dia. | 590.042 mm |
| Weight | 2.567 LB |
| EAN or UPC | 85311465458 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 533.4 mm |
| Housing Bore Dia. | 590.042 mm |
| Weight | 2.567 LB |
| EAN or UPC | 85311465458 |