- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 584.2 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS2 |
| Shaft Dia. | 533.4 mm |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 584.2 mm |
| Temp Description | w/4 Adjustable Lugs |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Weight | 10.206 LB |
| EAN or UPC | 85311156660 |

