Skip to content Skip to navigation menu
SKF2100490

2100490

Metric Non-Split Radial Shaft Seal
Item #100919846
  • Radial Shaft Seal
  • 533.4 mm Shaft Diameter
  • 582.63 mm Housing Bore Diameter
  • 25.4 mm Width
SKF2100490
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 533.4 mm Shaft Diameter
  • 582.63 mm Housing Bore Diameter
  • 25.4 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Shaft Dia. 533.4 mm
Lip Style Internal
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 5,000 ft/min
Temperature Range [Max] 250 °F
Housing Bore Dia. 582.63 mm
Spring Material Carbon Steel Garter
Pressure 10 psi
Inch/Metric Metric
Case Construction Steel Case w/Inner Case
Temperature Range [Min] -40 °F
Seal Application General Purpose
Lip Material Nitrile
Seal Design Bonded Design
Construction HDS1
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Lip Type Non-Split
Weight 10.181 LB
EAN or UPC 85311134989
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison