- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 577.88 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 577.88 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Shaft Dia. | 533.4 mm |
| Lip Material | Nitrile |
| Weight | 10.131 LB |
| EAN or UPC | 85311134965 |

