- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 577.85 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 533.4 mm |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 577.85 mm |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Weight | 10.136 LB |
| EAN or UPC | 85311134927 |

