- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 584.2 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 533.4 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 584.2 mm |
| Weight | 6.756 LB |
| EAN or UPC | 85311227391 |
| Shaft Dia. | 533.4 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 584.2 mm |
| Weight | 6.756 LB |
| EAN or UPC | 85311227391 |