
- 50 mm ID x 90 mm OD x 20 mm Wide
- Single Shield w/Snap Ring (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Radial Internal Clearance Specification | Normal Clearance |
Rows of Balls | Single |
Width | 0.79 in, 20 mm |
Snap Ring | With Snap Ring |
Capacity | Maximum Capacity |
Ball Material | Steel |
Locating | Snap Ring Fitted |
Origin | Single Row Radial |
Precision | Standard |
Inner Ring Width | 20 mm |
Lubricant | Oil Preservative |
Bearing Design | Deep Groove Design w/ Filling Notch |
Cage Material | Steel |
Cage Type | Metal |
Seal Material | Metal |
Preload Level | None |
I.D. | 50 mm |
Series | 2 |
Contact Angle | 0° |
Pre Lubricant | None |
Inch/Metric | Metric Bore |
O.D. | 90 mm |
Enclosure | Single Shield |
Locking Device | No Locking Device |
Bearing Type | Radial |
No. in Set | Single Bearing |
Material | Steel |
O.D. Type | Straight w/ Snap Ring |
Bore Type | Round Bore |
Seal Type | Non-Contact Seals |
Outer Ring Width | 20 mm |
icNumber | 7704691 |
Precision Level | Standard (ABEC 1) |
Radial Internal Clearance | Normal |
Weight | 1.182 LB |
EAN or UPC | 7316576679742 |
