- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Inner Ring Width | 20 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Pre Lubricant | None |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Material | Steel |
| Width | 0.79 in, 20 mm |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 20 mm |
| Capacity | Maximum Capacity |
| Precision | Standard |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Origin | Single Row Radial |
| Seal Material | None |
| Contact Angle | 0° |
| Series | 2 |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Steel |
| Ball Material | Steel |
| O.D. Type | Straight |
| icNumber | 7697296 |
| Enclosure | Open |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| O.D. | 90 mm |
| Bearing Design | Deep Groove Design w/ Filling Notch |
| Cage Type | Metal |
| Weight | 1.129 LB |
| EAN or UPC | 7316577003942 |

