Skip to content Skip to navigation menu
SKF20X52X10HMS5V

20X52X10HMS5V

Metric Radial Shaft Seal
Item #101013287
  • Radial Shaft Seal
  • 20 mm Shaft Diameter
  • 52 mm Housing Bore Diameter
  • 10 mm Width
SKF20X52X10HMS5V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 20 mm Shaft Diameter
  • 52 mm Housing Bore Diameter
  • 10 mm Width
Inch/Metric Metric
Housing Bore Dia. 52 mm
Shaft Dia. 20 mm
Weight 0.068 LB
EAN or UPC 7316572544204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison