- Radial Shaft Seal
- 20 mm Shaft Diameter
- 47 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 47 mm |
| Shaft Dia. | 20 mm |
| Weight | 0.067 LB |
| EAN or UPC | 7316579047999 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 47 mm |
| Shaft Dia. | 20 mm |
| Weight | 0.067 LB |
| EAN or UPC | 7316579047999 |