- Radial Shaft Seal
- 20 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 40 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316579047937 |
| Housing Bore Dia. | 40 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Weight | 0.042 LB |
| EAN or UPC | 7316579047937 |