- Radial Shaft Seal
- 20 mm Shaft Diameter
- 35 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Housing Bore Dia. | 35 mm |
| Weight | 0.049 LB |
| EAN or UPC | 85311211376 |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Housing Bore Dia. | 35 mm |
| Weight | 0.049 LB |
| EAN or UPC | 85311211376 |