- Radial Shaft Seal
- 20 mm Shaft Diameter
- 34 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 34 mm |
| Shaft Dia. | 20 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572548639 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 34 mm |
| Shaft Dia. | 20 mm |
| Weight | 0.027 LB |
| EAN or UPC | 7316572548639 |