- Radial Shaft Seal
- 20 mm Shaft Diameter
- 32 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 20 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 32 mm |
| Weight | 0.028 LB |
| EAN or UPC | 7316579047821 |
| Shaft Dia. | 20 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 32 mm |
| Weight | 0.028 LB |
| EAN or UPC | 7316579047821 |