- Radial Shaft Seal
- 20 mm Shaft Diameter
- 30 mm Housing Bore Diameter
- 7 mm Width
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Lip Type | Single Lip w/Spring |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 30 mm |
| Lip Style | Internal |
| Construction | CRS1 |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.05 LB |
| EAN or UPC | 85311993654 |

