- Radial Shaft Seal
- 530.23 mm Shaft Diameter
- 589.99 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Shaft Dia. | 530.23 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 589.99 mm |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Construction | HDS1 |
| Weight | 10.271 LB |
| EAN or UPC | 85311134842 |

