- Radial Shaft Seal
- 53 mm Shaft Diameter
- 71 mm Housing Bore Diameter
- 11.5 mm Width
| Housing Bore Dia. | 71 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 53 mm |
| Weight | 0.239 LB |
| EAN or UPC | 85311298780 |
| Housing Bore Dia. | 71 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 53 mm |
| Weight | 0.239 LB |
| EAN or UPC | 85311298780 |