- Radial Shaft Seal
- 528.65 mm Shaft Diameter
- 568.706 mm Housing Bore Diameter
- 14.681 mm Width
| Shaft Dia. | 528.65 mm |
| Housing Bore Dia. | 568.706 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 4.032 LB |
| EAN or UPC | 85311364775 |
| Shaft Dia. | 528.65 mm |
| Housing Bore Dia. | 568.706 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 4.032 LB |
| EAN or UPC | 85311364775 |