- Radial Shaft Seal
- 2080.006 mm Shaft Diameter
- 2165.451 mm Housing Bore Diameter
- 25.603 mm Width
| Housing Bore Dia. | 2165.451 mm |
| Shaft Dia. | 2080.01 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 16.696 LB |
| EAN or UPC | 85311481861 |
| Housing Bore Dia. | 2165.451 mm |
| Shaft Dia. | 2080.01 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 16.696 LB |
| EAN or UPC | 85311481861 |