- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Bearing Design | Deep Groove Design w/ Filling Notch |
| Inner Ring Width | 18 mm |
| Cage Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Capacity | Maximum Capacity |
| Bore Type | Round Bore |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Material | Steel |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Bearing Type | Radial |
| Width | 0.71 in, 18 mm |
| Seal Type | Unsealed |
| icNumber | 7704727 |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Locating | Snap Ring Fitted |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Seal Material | None |
| Locking Device | No Locking Device |
| O.D. Type | Straight w/ Snap Ring |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Enclosure | Open |
| Dynamic Load Rating | 33600 lbf |
| Inch/Metric | Metric Bore |
| Series | 2 |
| Limiting Speed - Grease | 6700 rpm |
| Static Load Rating [Max] | 26500 lbf |
| Precision | Standard |
| Outer Ring Width | 18 mm |
| Weight | 0.908 LB |
| EAN or UPC | 7316576679575 |

