- Radial Shaft Seal
- 527.05 mm Shaft Diameter
- 577.85 mm Housing Bore Diameter
- 31.75 mm Width
| Lip Style | Internal |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 577.85 mm |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Shaft Dia. | 527.05 mm |
| Construction | HDSA1 |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Weight | 11.266 LB |
| EAN or UPC | 85311134750 |

