- Radial Shaft Seal
- 527.05 mm Shaft Diameter
- 584.2 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Temp Description | w/4 Lugs |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Housing Bore Dia. | 584.2 mm |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 527.05 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Weight | 10.201 LB |
| EAN or UPC | 85311134729 |

