- Radial Shaft Seal
- 529.996 mm Shaft Diameter
- 580.796 mm Housing Bore Diameter
- 20.625 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 529.996 mm |
| Housing Bore Dia. | 580.796 mm |
| Inch/Metric | Metric |
| Weight | 10.161 LB |
| EAN or UPC | 85311298773 |
| Lip Type | Non-Split |
| Shaft Dia. | 529.996 mm |
| Housing Bore Dia. | 580.796 mm |
| Inch/Metric | Metric |
| Weight | 10.161 LB |
| EAN or UPC | 85311298773 |