- Radial Shaft Seal
- 205.003 mm Shaft Diameter
- 250.24 mm Housing Bore Diameter
- 16.002 mm Width
| Lip Type | Non-Split |
| Shaft Dia. | 205.003 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.24 mm |
| Weight | 1.601 LB |
| EAN or UPC | 85311465571 |
| Lip Type | Non-Split |
| Shaft Dia. | 205.003 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250.24 mm |
| Weight | 1.601 LB |
| EAN or UPC | 85311465571 |