- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 571.5 mm |
| Shaft Dia. | 520.7 mm |
| Weight | 11.181 LB |
| EAN or UPC | 85311192620 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 571.5 mm |
| Shaft Dia. | 520.7 mm |
| Weight | 11.181 LB |
| EAN or UPC | 85311192620 |