- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 584.2 mm Housing Bore Diameter
- 31.75 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 584.2 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Shaft Dia. | 520.7 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Lugs |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Weight | 10.201 LB |
| EAN or UPC | 85311134477 |

