- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 23.01 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 571.5 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/4 Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Shaft Dia. | 520.7 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Weight | 10.051 LB |
| EAN or UPC | 85311134385 |

