- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 15.88 mm Width
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 571.5 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Shaft Dia. | 520.7 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel |
| Construction | HDS3 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Inch/Metric | Metric |
| Weight | 10.056 LB |
| EAN or UPC | 85311134262 |

