- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 520.7 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 571.5 mm |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Weight | 10.056 LB |
| EAN or UPC | 85311134231 |

