- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 558.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 520.7 mm |
| Housing Bore Dia. | 558.8 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Weight | 9.906 LB |
| EAN or UPC | 85311134200 |

