- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 559.13 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 520.7 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 559.13 mm |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Weight | 5.291 LB |
| EAN or UPC | 85311134194 |

