- Radial Shaft Seal
- 520.7 mm Shaft Diameter
- 559.257 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 520.7 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 559.257 mm |
| Weight | 4.289 LB |
| EAN or UPC | 85311469203 |
| Shaft Dia. | 520.7 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 559.257 mm |
| Weight | 4.289 LB |
| EAN or UPC | 85311469203 |