- Radial Shaft Seal
- 52 mm Shaft Diameter
- 78 mm Housing Bore Diameter
- 9.35 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Pressure | 5 psi |
| Lip Type | External Lip Seal w/Spring |
| Shaft Dia. | 52 mm |
| Housing Bore Dia. | 78 mm |
| Spring Material | Carbon Steel Garter |
| Lip Style | External |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Construction | X |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Material | Polyacrylate |
| Seal Design | Molded Design |
| Temperature Range [Max] | 300 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.158 LB |
| EAN or UPC | 85311903158 |

