- Radial Shaft Seal
- 52 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 8 mm Width
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal / External |
| Inch/Metric | Metric |
| Shaft Dia. | 52 mm |
| Temperature Range [Max] | 300 °F |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Lip Material | Polyacrylate |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMSA96 |
| Housing Bore Dia. | 68 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Weight | 0.086 LB |
| EAN or UPC | 85311152181 |

