
- Radial Shaft Seal
- 52 mm Shaft Diameter
- 69 mm Housing Bore Diameter
- 14.8 mm Width
Case Construction | Steel Case w/o Inner Case |
Seal Design | Bonded Design |
Surface Speed [Nom] | 2,000 ft/min |
Shaft Dia. | 52 mm |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Seal Application | Dirt Exclusion |
Spring Material | Carbon Steel Garter |
Construction | D7-SPL |
Lip Material | Polyacrylate |
Temperature Range [Max] | 300 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
Pressure | 5 psi |
Lip Style | Internal |
Housing Bore Dia. | 69 mm |
Inch/Metric | Metric |
Lip Type | Dual Lip w/Two Springs |
Weight | 0.126 LB |
EAN or UPC | 85311178136 |
