- Radial Shaft Seal
- 58 mm Shaft Diameter
- 76 mm Housing Bore Diameter
- 16 mm Width
| Seal Application | General Purpose |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 58 mm |
| Housing Bore Dia. | 76 mm |
| Lip Material | Nitrile |
| Lip Style | Internal / External |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Construction | HMSASPL |
| Weight | 0.124 LB |
| EAN or UPC | 85311182973 |

