- Radial Shaft Seal
- 519.13 mm Shaft Diameter
- 571.5 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 571.5 mm |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 519.13 mm |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 10.056 LB |
| EAN or UPC | 85311134095 |

